
- Field Attachable Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.77 in Overall Length
Tube O.D. | 5/8 in |
Fitting Angle | 45° |
Finish | Zinc Clear Trivalent Chromate |
Outside Dia. | 1.181 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.37 in |
Rigid/Swivel | Swivel |
Hex Size 1 | 1.18 in |
Thread Sealant | No |
Hose I.D. | 5/8 in |
End Gender 1 | Female |
Material | Carbon Steel |
Overall Length | 3.77 in |
Thread Size | 1-14 |
Hose Cut-Off Factor | 2.21 in |
Series | GA23912 Series |
Item Type | Nipple Assembly |
Dash Size | 10 |
End Gender 2 | Male |
Compatible Hose I.D. | 0.5 |
End Type 1 | ORS |
Construction | Crimp |
Weight | 0.0 LB |
