
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.17 in Overall Length
Hole Dia. | 0.31 in |
Style | EZ Clip, Crimp |
Item Type | Nipple Assembly |
Material | Carbon Steel |
Thread Size | 1 3/16-16 |
End Connection Size Code | 8 |
Hose I.D. | 1/2 in |
End Type 1 | ORS |
Tube O.D. | 3/4 in |
End Gender 1 | Female |
Dash Size | 8 |
End Gender 2 | Male |
Hose Cut-Off Factor | 1.62 in |
Outside Dia. | 0.945 in |
Hose Dash Size | 8 |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Series | GA23911 Series |
Compatible Hose I.D. | 0.41 |
Hex Size 1 | 0.945 in |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Overall Length | 3.17 in |
Construction | Crimp |
H Ref | – |
Hex 1 Ref | 24 mm |
D Ref | 1.62 in |
A Ref | 3.17 in |
Hose Size | #8 |
Weight | 0.16 LB |
