
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.86 in Overall Length
End Gender 1 | Female |
Hose I.D. | 1/4 in |
Dash Size | 4 |
Hose Cut-Off Factor | 1.189 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.12 in |
Thread Size | 9/16-18 |
Fitting Angle | Straight |
Material | Carbon Steel |
Overall Length | 1.86 in |
Rigid/Swivel | Swivel |
Thread Sealant | No |
End Type 1 | ORS |
Item Type | Nipple Assembly |
End Gender 2 | Male |
Construction | Crimp |
Hex Size 1 | 0.669 in |
Outside Dia. | 0.669 in |
Tube O.D. | 1/4 in |
Series | GA23911 Series |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.72 LB |
