
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.32 in Overall Length
Dash Size | 12 |
End Type 1 | ORS |
Outside Dia. | 1.181 in |
Hose I.D. | 3/4 in |
End Gender 1 | Female |
Construction | Crimp |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Hose Cut-Off Factor | 1.74 in |
Series | GA23911 Series |
Item Type | Nipple Assembly |
Fitting Angle | Straight |
Material | Carbon Steel |
End Gender 2 | Male |
Tube O.D. | 5/8 in |
Hole Dia. | 0.45 in |
Compatible Hose I.D. | 0.625 |
Thread Size | 1-14 |
Hex Size 1 | 1.18 in |
Overall Length | 3.32 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
