
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.165 in Overall Length
Overall Length | 2.165 in |
O.D. | 1.4 in |
Hose Dash Size | 8 |
Style | Crimp |
Material | Carbon Steel |
Hex Size 1 | 1.329 in |
Fitting Angle | Straight |
Thread Size | 1/2-14 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Series | FW1890 Series |
End Type 1 | NPTF |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.5 |
Item Type | Socket |
Hose I.D. | 1/2 in |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 1.39 in |
Hole Dia. | 0.84 in |
Weight | 0.23 LB |
