
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 0.744 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 1/2 in |
Hex Size 1 | 0.82 in |
Item Type | Socket |
Overall Length | 0.744 in |
Hose Dash Size | 8 |
Material | Carbon Steel |
Series | FW1097 Series |
Compatible Tube O.D. | 0.5 |
Hole Dia. | 0.541 in |
Tube O.D. | 1/2 in |
Thread Sealant | Yes |
Finish | Zinc |
Fitting Angle | Straight |
Weight | 0.0 LB |
