
- Crimp Fitting
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 0.63 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Item Type | Socket |
Finish | Zinc |
Thread Sealant | No |
Overall Length | 0.63 in |
Hose Dash Size | 4 |
Hose I.D. | 1/4 in |
Tube O.D. | 1/4 in |
Hex Size 1 | 0.558 in |
Series | FW1097 Series |
Height | 0.560 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.295 in |
Compatible Tube O.D. | 0.25 |
Material | Carbon Steel |
Weight | 0.0 LB |
