
- Crimp Fitting
- 45° Fitting Angle
- 2.66 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Zinc |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Gender 1 | Female |
Thread Size | 9/16-18 |
End Type 1 | SAE 37 |
Material | Carbon Steel |
Hole Dia. | 0.28 in |
Series | FJ9886 Series |
Overall Length | 2.66 in |
Height | 0.694 in |
Fitting Angle | 45° |
Hose Cut-Off Factor | 1.214 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Hex Size 1 | 0.69 in |
Weight | 0.0 LB |
