
- Crimp Fitting
- 90° Fitting Angle
- 4.11 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | ORS |
Height | 1.900 in |
Fitting Angle | 90° |
Overall Length | 4.11 in |
End Type 2 | Line/Hose/Tube |
Series | FJ9734 Series |
Hose Cut-Off Factor | 2.24 in |
Hole Dia. | 0.61 in |
Rigid/Swivel | Swivel |
Thread Size | 1 3/16-12 |
Hex Size 1 | 1.375 in |
Item Type | Fitting Assembly |
Hex Size 2 | 1 1/2 in |
Thread Sealant | No |
Material | Carbon Steel |
End Gender 1 | Female |
Weight | 0.0 LB |
