
- Crimp Fitting
- 90° Fitting Angle
- 3.24 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.24 in |
Material | Carbon Steel |
End Gender 1 | Female |
Height | 1.310 in |
Hex Size 2 | 1 1/4 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.69 in |
End Type 1 | ORS |
Rigid/Swivel | Swivel |
Series | FJ9734 Series |
Hex Size 1 | 1 1/8 in |
Thread Sealant | No |
Thread Size | 1-14 |
Hole Dia. | 0.5 in |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Weight | 0.61 LB |
