
- Crimp Fitting
- 90° Fitting Angle
- 3.02 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.02 in |
Thread Sealant | No |
Height | 1.150 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Hex Size 1 | 15/16 in |
Hex Size 2 | 1 1/8 in |
Thread Size | 13/16-16 |
End Gender 1 | Female |
Hole Dia. | 0.39 in |
Series | FJ9734 Series |
Fitting Angle | 90° |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.52 in |
Item Type | Fitting Assembly |
End Type 1 | ORS |
Weight | 0.0 LB |
