
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | FPT |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Construction | Reusable |
Fitting Description | 90° |
Thread Size | 11/16-16 |
Hose Dash Size | 6 |
Series | FJ9734 Series |
Hose Size | 0.375 in |
Hose Cut-Off Factor | 1 1/4 in |
Weight | 0.0 LB |
