
- Reusable Hose Fitting
- 45° Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Fitting Description | 45° |
Hose Dash Size | 12 |
Finish | Steel |
Series | FJ9733 Series |
Thread Size | 1 3/16-12 |
Item Type | Fitting Assembly |
Overall Length | 4.21 in |
Hose Cut-Off Factor | 2.34 in |
Hose Size | 0.75 in |
Construction | Reusable |
End Type 1 | FPT |
Weight | 1.05 LB |
