
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 12 |
Hose Size | 0.75 in |
Finish | Steel |
Hose Cut-Off Factor | 2.18 in |
End Type 1 | FPT |
Construction | Reusable |
Series | FJ9732 Series |
Fitting Description | Straight |
Thread Size | 1 3/16-12 |
Overall Length | 4.05 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
