
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 16 |
Working Pressure [Max] | 6,000 psi |
End Type 1 | FPT |
Fitting Description | 90°, Swivel |
Hole Dia. | 0.82 in |
Hose Cut-Off Factor | 2.27 in |
Compatible Tube O.D. | 1 |
Hex Size 1 | 1 5/8 in |
Material | Carbon Steel |
Overall Length | 3.55 in |
Outside Dia. | 1.438 in |
Height | 4 1/2 in |
Thread Size | 7/16-12 |
End Gender 1 | Female |
Hose Size | 1 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Series | FJ9709 Series |
Weight | 0.0 LB |
