
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Series | FJ9709 Series |
Hose Cut-Off Factor | 2.17 in |
Fitting Description | 90°, Swivel |
Hose Dash Size | 12 |
Thread Size | 1 3/16-12 |
End Gender 1 | Female |
Hose Size | 0.75 in |
Material | Carbon Steel |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
