
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 10 |
Overall Length | 3.03 in |
End Type 1 | ORS |
Hex Size 1 | 1 1/8 in |
Hose Cut-Off Factor | 1.74 in |
Thread Size | 1-14 |
Series | FJ9709 Series |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Fitting Description | 90°, Swivel |
Material | Carbon Steel |
Hose Size | 0.625 in |
Hole Dia. | 0.46 in |
Item Type | Fitting Assembly |
Height | 2.760 in |
Weight | 0.0 LB |
