
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.88 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Thread Sealant | No |
Overall Length | 2.88 in |
Height | 2.510 in |
Material | Carbon Steel |
End Type 1 | ORS |
Hex Size 1 | 15/16 in |
Hole Dia. | 0.36 in |
Rigid/Swivel | Swivel |
Hose I.D. | 1/2 in |
Tube O.D. | 1/2 in |
Series | FJ9709 Series |
Hose Cut-Off Factor | 1.73 in |
End Gender 1 | Female |
Thread Size | 13/16-16 |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
