
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.35 in |
Thread Size | 11/16-16 |
Hose Dash Size | 6 |
Fitting Description | 90°, Swivel |
Item Type | Fitting Assembly |
Series | FJ9709 Series |
End Type 1 | ORS |
Material | Carbon Steel |
End Gender 1 | Female |
Hose Size | 0.375 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.2 LB |
