
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 4.42 in |
Hose Cut-Off Factor | 2.97 in |
Item Type | Fitting Assembly |
Series | FJ9708 Series |
Compatible Tube O.D. | 1.5 |
Hose Dash Size | 24 |
Hex Size 2 | 1 15/16 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Gender 1 | Female |
Hole Dia. | 1.26 in |
Height | 2.700 in |
End Type 1 | FPT |
Outside Dia. | 2.25 in |
Hex Size 1 | 2 1/4 in |
Fitting Description | 90°, Swivel |
Working Pressure [Max] | 3,600 psi |
Compatible Hose I.D. | 1.5 |
Thread Size | 2-12 |
Hose Size | 1.5 in |
Weight | 0.0 LB |
