
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 1 1/4 in Hose Size
Item Type | Fitting Assembly |
Hex Size 1 | 1 7/8 in |
End Connection Size Code | 20 |
Outside Dia. | 1.906 in |
Compatible Tube O.D. | 1.25 |
Hose Dash Size | 20 |
Height | 2.510 in |
Fitting Description | 90°, Swivel |
Hex Size 2 | 1 3/4 in |
Working Pressure [Max] | 3,600 psi |
Hose Cut-Off Factor | 2.65 in |
Series | FJ9708 Series |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose I.D. | 1 1/4 in |
Hose Size | 1.25 in |
O.D. | 1.906 in |
Hole Dia. | 1.01 in |
Thread Size | 1 11/16-12 |
End Type 1 | FPT |
End Gender 1 | Female |
Tube O.D. | 1 1/4 in |
Overall Length | 4.02 in |
Fitting Angle | 90° |
Finish | Steel |
Compatible Hose I.D. | 1.25 |
Weight | 0.0 LB |
