
- Reusable Hose Fitting
- 90° Fitting
- 1 in Hose Size
Hose I.D. | 1 in |
End Gender 2 | Female |
Construction | Reusable |
Height | 2.210 in |
Thread Size | 1 7/16-12 |
Outside Dia. | 1.625 in |
Hose Size | 1 in |
Series | FJ9708 Series |
Hex Size 2 | 1 7/16 in |
Material | Carbon Steel |
Fitting Description | 90° |
End Type 1 | FPT |
Compatible Tube O.D. | 1 |
O.D. | 1.625 in |
End Connection Size Code | 16 |
Tube O.D. | 1 in |
Hex Size 1 | 1 5/8 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 2.28 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 1 |
Overall Length | 3.55 in |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.82 in |
Hose Dash Size | 16 |
Working Pressure [Max] | 6,000 psi |
Fitting Angle | 90° |
Weight | 0.0 LB |
