
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
Overall Length | 2.13 in |
Hose Cut-Off Factor | 1.23 in |
End Gender 1 | Female |
Hose Dash Size | 6 |
Height | 0.900 in |
Hex Size 1 | 13/16 in |
Working Pressure [Max] | 9,000 psi |
Compatible Hose I.D. | 0.375 |
Item Type | Fitting Assembly |
Series | FJ9708 Series |
Fitting Description | 90° |
Thread Size | 11/16-16 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Outside Dia. | 0.88 in |
End Gender 2 | Female |
Hex Size 2 | 13/16 in |
Construction | Reusable |
End Type 1 | FPT |
Hose Size | 0.375 in |
Hole Dia. | 0.23 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.375 |
Weight | 0.18 LB |
