
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 1/4 in Hose Size
Series | FJ9708 Series |
Fitting Description | 90°, Swivel |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hose Dash Size | 4 |
End Gender 1 | Female |
Hose Size | 0.25 in |
Hose Cut-Off Factor | 1.05 in |
End Type 1 | ORS |
Thread Size | 9/16-18 |
End Type 2 | Line/Hose/Tube |
Weight | 0.11 LB |
