
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 2-12 |
Series | FJ9707 Series |
End Type 1 | ORS |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Hose Cut-Off Factor | 2.87 in |
Fitting Description | 45°, Swivel |
Material | Carbon Steel |
Hose Size | 1.5 in |
Hose Dash Size | 24 |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.32 in |
Weight | 0.0 LB |
