
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1 1/4 in Hose Size
Height | 1 in |
Hole Dia. | 1.01 in |
End Gender 1 | Female |
Compatible Hose I.D. | 1.25 |
Material | Carbon Steel |
Outside Dia. | 1.906 in |
Hose Cut-Off Factor | 2.72 in |
End Type 1 | FPT |
Hex Size 2 | 1 3/4 in |
Item Type | Fitting Assembly |
Hose Dash Size | 20 |
Fitting Description | 45°, Swivel |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 11/16-12 |
Hose Size | 1.25 in |
Series | FJ9707 Series |
Overall Length | 4.09 in |
Compatible Tube O.D. | 1.25 |
Working Pressure [Max] | 3,600 psi |
Hex Size 1 | 1 7/8 in |
Weight | 1240.0 LB |
