
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1 in Hose Size
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.35 in |
Overall Length | 3.62 in |
Height | 0.940 in |
Thread Size | 1 7/16-12 |
Hose Size | 1 in |
Hex Size 1 | 1.625 in |
Series | FJ9707 Series |
Fitting Description | 45°, Swivel |
Hose Dash Size | 16 |
End Gender 1 | Female |
End Type 1 | ORS |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Weight | 0.0 LB |
