
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 3/4 in Hose Size
Overall Length | 3.84 in |
Fitting Description | 45°, Swivel |
Thread Size | 1 3/16-12 |
End Type 1 | ORS |
Hose Size | 0.75 in |
Hose Cut-Off Factor | 2.27 in |
End Gender 1 | Female |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose Dash Size | 12 |
Series | FJ9707 Series |
Weight | 0.66 LB |
