
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 5/8 in Hose Size
Hose Cut-Off Factor | 2.08 in |
Hose Dash Size | 10 |
Fitting Description | 45°, Swivel |
Series | FJ9707 Series |
Hex Size 2 | 1 1/8 in |
Hole Dia. | 0.46 in |
End Gender 1 | Female |
Compatible Hose I.D. | 0.625 |
Finish | Steel |
Compatible Tube O.D. | 0.625 |
Working Pressure [Max] | 6,000 psi |
Overall Length | 3.38 in |
Thread Size | 1-14 |
Outside Dia. | 1.25 in |
Height | 0.650 in |
End Type 1 | FPT |
Hex Size 1 | 1 1/8 in |
Hose Size | 0.625 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
