
- Reusable Hose Fitting
- 45° Fitting
- 1/2 in Hose Size
Thread Size | 13/16-16 |
Fitting Description | 45° |
Working Pressure [Max] | 9,000 psi |
Compatible Hose I.D. | 0.5 |
Series | FJ9707 Series |
End Gender 2 | Female |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.5 |
Hose Cut-Off Factor | 1.88 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Construction | Reusable |
Hex Size 2 | 15/16 in |
Hose Size | 0.5 in |
End Type 1 | FPT |
Hex Size 1 | 15/16 in |
Height | 0.590 in |
End Gender 1 | Female |
Hole Dia. | 0.36 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.03 in |
Outside Dia. | 1 in |
Hose Dash Size | 8 |
Weight | 0.0 LB |
