
- Reusable Hose Fitting
- 45° Fitting
- 3/8 in Hose Size
Fitting Description | 45° |
Hole Dia. | 0.22 in |
Series | FJ9707 Series |
Hose Dash Size | 6 |
Thread Size | 11/16-16 |
Construction | Reusable |
Height | 0.430 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.37 in |
Hex Size 2 | 13/16 in |
Outside Dia. | 0.88 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Hose Size | 0.375 in |
End Type 1 | FPT |
Working Pressure [Max] | 9,000 psi |
Compatible Hose I.D. | 0.375 |
Material | Carbon Steel |
End Gender 2 | Female |
End Gender 1 | Female |
Overall Length | 2.27 in |
Hex Size 1 | 13/16 in |
Compatible Tube O.D. | 0.375 |
Weight | 0.17 LB |
