
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1/4 in Hose Size
Material | Carbon Steel |
Hose Dash Size | 4 |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Thread Size | 9/16-18 |
End Type 2 | Line/Hose/Tube |
Series | FJ9707 Series |
Hose Size | 0.25 in |
Hose Cut-Off Factor | 1.21 in |
End Type 1 | SAE 45 |
Fitting Description | 45°, Swivel |
Weight | 0.0 LB |
