
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Outside Dia. | 2.11 in |
Hose Cut-Off Factor | 2.98 in |
Fitting Description | Straight, Swivel |
Item Type | Fitting Assembly |
Hex Size 1 | 2 1/4 in |
Hose Size | 1.5 in |
Compatible Tube O.D. | 1.5 |
End Gender 1 | Female |
Series | FJ9706 Series |
Hex Size 2 | 1 15/16 in |
Compatible Hose I.D. | 1.5 |
Overall Length | 3.86 in |
Hose Dash Size | 24 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Thread Size | 2-12 |
Hole Dia. | 1.26 in |
End Type 1 | FPT |
Working Pressure [Max] | 3,600 psi |
Weight | 0.0 LB |
