
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
Outside Dia. | 1.875 in |
Hex Size 1 | 1 3/4 in |
Fitting Description | Straight |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 2.7 in |
End Gender 1 | Female |
Compatible Hose I.D. | 1.25 |
Hose Size | 1.25 in |
Working Pressure [Max] | 3,600 psi |
Hex Size 2 | 1 7/8 in |
Series | FJ9706 Series |
End Type 1 | FPT |
Construction | Reusable |
Overall Length | 3.48 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hole Dia. | 1.02 in |
Compatible Tube O.D. | 1.25 |
Hose Dash Size | 20 |
End Gender 2 | Female |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 11/16-12 |
Weight | 1270.0 LB |
