
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
Material | Carbon Steel |
End Type 1 | FPT |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 7/16-12 |
Hose Size | 1 in |
Hose Cut-Off Factor | 2.81 in |
Fitting Description | Straight |
Hex Size 2 | 1 7/16 in |
Hose Dash Size | 16 |
Compatible Tube O.D. | 1 |
Hex Size 1 | 1 5/8 in |
Overall Length | 3.5 in |
Outside Dia. | 1.625 in |
Series | FJ9706 Series |
End Gender 1 | Female |
Compatible Hose I.D. | 1 |
Hole Dia. | 0.82 in |
End Gender 2 | Female |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
