
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
Fitting Description | Straight, Swivel |
Hose Cut-Off Factor | 2.11 in |
Series | FJ9706 Series |
Hex Size 1 | 1.375 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 12 |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Overall Length | 3.68 in |
End Type 1 | ORS |
Material | Carbon Steel |
Thread Size | 1 3/16-12 |
Hose Size | 0.75 in |
Weight | 0.78 LB |
