
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
Hose Size | 0.5 in |
Hex Size 1 | 15/16 in |
Hose Dash Size | 8 |
End Gender 1 | Female |
Hose Cut-Off Factor | 2.41 in |
Series | FJ9706 Series |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.5 |
Hole Dia. | 0.36 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Construction | Reusable |
Outside Dia. | 0.938 in |
End Type 1 | FPT |
Thread Size | 13/16-16 |
Hex Size 2 | 15/16 in |
Fitting Description | Straight |
Compatible Tube O.D. | 0.5 |
Overall Length | 3.13 in |
End Gender 2 | Female |
Weight | 0.0 LB |
