
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hex Size 2 | 13/16 in |
Construction | Reusable |
Compatible Tube O.D. | 0.375 |
Overall Length | 2.43 in |
Material | Carbon Steel |
Hose Size | 0.375 in |
Thread Size | 11/16-16 |
Series | FJ9706 Series |
Hose Cut-Off Factor | 1.92 in |
Working Pressure [Max] | 9,000 psi |
Hex Size 1 | 13/16 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | Straight |
Hole Dia. | 0.24 in |
Compatible Hose I.D. | 0.375 |
Hose Dash Size | 6 |
End Type 1 | FPT |
End Gender 2 | Female |
Outside Dia. | 0.813 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
