
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 3.46 in Overall Length
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Series | FJ9588 Series |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hose Cut-Off Factor | 1.96 in |
Material | Stainless Steel |
Thread Pitch | N/A |
Fitting Type | Male Pipe |
Threads per Inch | 12 |
End Connection Size Code | 32 |
Hex Size 1 | 2 1/2 in |
Hex Size | 2 1/2 in |
Thread Size | 2-12 |
Fitting Angle | Straight |
Style | Permanent |
Hose I.D. | 2 in |
Overall Length | 3.46 in |
Tube O.D. | 2 in |
Hole Dia. | 1.75 in |
Weight | 2.5 LB |
