
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.8 in Overall Length
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hex Size | 1.38 in |
Threads per Inch | 11 1/2 |
Thread Pitch | N/A |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hose Cut-Off Factor | 1.55 in |
Hose I.D. | 1 in |
Fitting Angle | Straight |
Overall Length | 2.8 in |
Material | Stainless Steel |
Fitting Type | Male Pipe |
Hose Dash Size | 16 |
Tube O.D. | 1 in |
Series | FJ9588 Series |
Thread Size | 1 in |
Hex Size 1 | 1.38 in |
Style | Permanent |
End Connection Size Code | 16 |
Hole Dia. | 0.81 in |
Weight | 0.9 LB |
