
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 3.5 in Overall Length
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Series | FJ9587 Series |
Hose Cut-Off Factor | 1.92 in |
Rigid/Swivel | Swivel |
Style | Permanent |
Material | Stainless Steel |
Compatible Tube O.D. | 2 |
Compatible Hose I.D. | 2 |
Hole Dia. | 1.75 in |
Hose Dash Size | 32 |
Tube O.D. | 2 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Overall Length | 3.5 in |
End Connection Size Code | 32 |
Thread Pitch | N/A |
Threads per Inch | 12 |
Hex Size 1 | 2.875 in |
Hex Size | 2.88 in |
O.D. | 1.4 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hose I.D. | 2 in |
Fitting Type | JIC Female Swivel |
Thread Size | 2 1/2 - 12 |
Weight | 2.5 LB |
