
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 3.21 in Overall Length
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Cut-Off Factor | 1.67 in |
Overall Length | 3.21 in |
Tube O.D. | 1 1/2 in |
Hex Size 1 | 2.25 in |
Rigid/Swivel | Swivel |
End Connection Size Code | 24 |
Thread Pitch | N/A |
Material | Stainless Steel |
Fitting Angle | Straight |
Style | Permanent |
Compatible Hose | 2807, FC186, FC465, FC645 |
Threads per Inch | 12 |
Series | FJ9587 Series |
Fitting Type | JIC Female Swivel |
Hose I.D. | 1 1/2 in |
Thread Size | 1 7/8-12 |
Hex Size | 2 1/4 in |
Hole Dia. | 1.28 in |
Weight | 2.0 LB |
