
- JIC Female Swivel Fitting
- Stainless Steel for 1 1/4" ID PTFE Hose
- 1 1/4" Tube Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hex Size | 2 in |
Thread Size | 1 5/8 |
Threads per Inch | 12 |
Thread Pitch | N/A |
Hose I.D. | 1 1/4 in |
Overall Length | 2.84 in |
Hose Cut-Off Factor | 1.52 in |
Hole Dia. | 1.05 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Material | Stainless Steel |
Tube O.D. | 1 1/4 in |
Fitting Type | JIC Female Swivel |
Rigid/Swivel | Swivel |
Weight | 1.6 LB |
