
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose I.D. | 3/4 in |
Style | Permanent |
End Connection Size Code | 12 |
Fitting Angle | Straight |
Series | FJ9587 Series |
Tube O.D. | 3/4 in |
Hose Dash Size | 12 |
Weight | 0.048 LB |
