
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Material | Stainless Steel |
Thread Pitch | N/A |
Hose I.D. | 3/4 in |
Hole Dia. | 0.61 in |
Tube O.D. | 3/4 in |
Hose Dash Size | 12 |
Rigid/Swivel | Swivel |
Style | Permanent |
End Connection Size Code | 12 |
Fitting Type | JIC Female Swivel |
Thread Size | 1 1/16 |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hose Cut-Off Factor | 1.23 in |
Hex Size | 1 1/4 in |
Series | FJ9587 Series |
Fitting Angle | Straight |
Overall Length | 2.55 in |
Threads per Inch | 12 |
Weight | 0.5 LB |
