
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.52 in Overall Length
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Style | Permanent |
Hose I.D. | 1/2 in |
Hole Dia. | 0.38 in |
Material | Stainless Steel |
Hex Size | 0.88 in |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.1 in |
Overall Length | 2.52 in |
Thread Pitch | N/A |
Compatible Hose | 2807, FC186, FC465, FC645 |
Rigid/Swivel | Swivel |
Thread Size | 3/4 |
Fitting Type | JIC Female Swivel |
Hex Size 1 | 0.88 in |
Fitting Angle | Straight |
Series | FJ9587 Series |
Threads per Inch | 16 |
Tube O.D. | 1/2 in |
End Connection Size Code | 8 |
Weight | 0.35 LB |
