
- ORS® Swivel 90° Elbow Long Fitting for 3/8" ID Hose
- 3/8" Tube Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Pitch | N/A |
Fitting Type | ORS® Swivel 90° Elbow Long |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hole Dia. | 0.24 in |
Hose I.D. | 3/8 in |
Hex Size | 3/4 in, 0.81 in |
Threads per Inch | 16 |
Material | Carbon Steel |
Tube O.D. | 3/8 in |
Rigid/Swivel | Swivel |
Overall Length | 2.68 in |
Thread Size | 11/16 |
Hose Cut-Off Factor | 1.24 in |
Weight | 0.207 LB |
