
- ORS® Swivel 90° Elbow Short Fitting for 3/4" ID Hose
- 3/4" Tube Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Threads per Inch | 12 |
Thread Pitch | N/A |
Hex Size | 1.12 in, 1.38 in |
Material | Carbon Steel |
Tube O.D. | 3/4 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hole Dia. | 0.58 in |
Hose I.D. | 3/4 in |
Overall Length | 3.71 in |
Fitting Type | ORS® Swivel 90° Elbow Short |
Rigid/Swivel | Swivel |
Thread Size | 1 3/16 |
Hose Cut-Off Factor | 1.86 in |
Weight | 0.55 LB |
