
- Crimp Fitting
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.15 in Overall Length
Tube O.D. | 1/4 in |
Hex Size | 0.62 in, 0.69 in |
Fitting Type | ORS® Swivel 90° Elbow Short |
Thread Size | 9/16-18 |
Hex Size 1 | 0.62 in |
Series | FJ9481 Series |
Hose I.D. | 1/4 in |
Overall Length | 2.15 in |
Hex Size 2 | 0.69 in |
Material | Carbon Steel |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Thread Pitch | N/A |
Threads per Inch | 18 |
Hole Dia. | 0.15 in |
Hose Cut-Off Factor | 1 1/4 in |
Rigid/Swivel | Swivel |
Weight | 0.09 LB |
