
- ORS® Swivel Fitting for 1" ID Hose
- 1" Tube Size
Hose Cut-Off Factor | 2.02 in |
Hole Dia. | 0.78 in |
Hex Size | 1.38 in |
Overall Length | 4.41 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hose I.D. | 1 in |
Fitting Type | ORS® Swivel |
Rigid/Swivel | Swivel |
Thread Size | 1 7/16 |
Threads per Inch | 12 |
Material | Carbon Steel |
Thread Pitch | N/A |
Tube O.D. | 1 in |
Weight | 0.8 LB |
